Brecknell Electronic Bench Scale 15kg

Order Code: ZT4854203S

£199.99 Inc VAT (20%)


Description

The 405-LCD general purpose scales is ideal for industrial kitchens or food prep area where portion control of ingredients is essential. Its 100% subtractive tare allows the operator to quickly tare off each ingredient as it is loaded on the scale. The food grade stainless steel platter is removable making it easy to clean. The clear LCD backlit display makes it easy to read in both indoor and outdoor conditions. The base is constructed of ABS plastic, which provides outstanding protection for daily usage and helps to lock out moisture. The 405-LCD features selectable lb, kg, gram, oz, lb/oz units and a 100% tare feature. With a resolution of 1 g/0. 002 lb for the 6 kg/12 lb model and 2 g/0. 005 lb for the 15 kg/30 lb the 405-LCD general purpose scales are accurate for any general weighing application.

See full description