Egbert Pure Gold Black 12oz on The Go (10 Cups)

Order Code: ZT4793693S

£7.29 Inc VAT (20%)
£7.998.5% off

Currently unavailable

Description

Douwe Egbert Pure Gold Black 12oz On The Go (10-300 Cups)
A rich freeze dried coffee with an enticing aroma. 75% of beans sourced for the Kenco freeze-dried coffee range come from Rainforest Alliance Certified farms. Ideal for free pour or to use in Nescafe & Go Machines.
Number of Units per Sleeve - 10 . Case Size: 15 x 10 cups12oz Individual Cups.

Specifications for Egbert Pure Gold Black 12oz on The Go (10 Cups)
  • Drink Type
    Coffee
  • Coffee Style
    Instant Coffee
  • Coffee Type
    Pure Gold
  • Pack Type
    Cups
  • Pack Quantity
    10 Cups
  • Product Type
    Hot Drinks
  • Type
    Hot Drinks