Quantity | Price | Discount |
---|---|---|
1 - 4 | £10.19 | 0% |
5 - 9 | £9.78 | 4% |
10 - 19 | £9.37 | 8% |
20 + | £8.97 | 12% |
Add a classic and practical touch to your bar with the tin-on-tin cocktail shaker from Beaumont. Thanks to the thin yet strong construction of the shaker it makes a very distinct noise when in use that helps to add a classic and professional touch to your services..Made from stainless steel and featuring a silver mirror finish this cocktail shaker provides excellent resistance to impact or corrosion with stylish looks to match - ensuring long-lasting use without sacrifice to appearance.Thanks to the funnel design the shaker boasts a safe and secure fit during cocktail-making - reducing the risk of spillages and wasted drinks.Product featuresDimensions 178 (H) x 93 () mmMaterial Stainless SteelSupplier Model Number 3340Weight 380gColour SilverTin on tin makes a unique and attention-grabbing soundMirror finish adds a stylish touch to your barConical-shaped mixing cups allow for secure mixingStainless-steel construction provides excellent durability and corrosion-resistanceLarge size allows you to craft most cocktail variantsSupplier Model Number: 3340