Picardie Clear Tumbler Pack of 6 22cl

Order Code: ZT4949935S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Duralex Picardie Clear Tumbler Pack 6 22cl IMPACT AND CHIP RESISTANT, EXTREMELY DURABLE Duralex tempered glass is 2.5 times stronger than ordinary glass. SHOCK RESISTANT Duralex is manufactured to withstand sudden temperature extremes from -4�F to 212�F and is suitable for hot or cold liquids. SAFETY If broken by strong shock, Duralex shatters into small pieces, reducing the risk of injury. HYGIENIC Nonporous Duralex glass does not absorb liquid. STACKABLE The Duralex glasses and bowls are stackable for convenient and space saving storage. TOP QUALITY Constant quality control guarantees excellence and built in durability insures that Duralex products will maintain their look for many years.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Picardie Clear Tumbler Pack of 6 22cl
  • Pack Quantity
    6
  • Colour
    Transparent
  • Product Type
    Tumbler
  • Material
    Tempered Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome