Nutritionally Complete Meal Drink - Salted Caramel 500ml (Pack of 8)
Hover to enlarge the image

Nutritionally Complete Meal Drink - Salted Caramel 500ml (Pack of 8)

Order Code:
MPN:

Product Description

Huel Ready-to-drink is a convenient and delicious meal option that is packed with nutrients. Each bottle contains up to 22g of plant-based protein along with 26 essential vitamins and minerals. It's perfect for those on-the-go as it requires no preparation - simply grab and go! With 400 calories per bottle, Huel Ready-to-drink is ideal as a light meal. Additionally, Huel Ready-to-drink is entirely plant-based and is gluten, soya and GMO free. The bottle is also 100% recyclable and made from 51% recycled plastic. For the best taste, store it in the fridge and enjoy it chilled. Ingredients - Water, Pea Protein, Tapioca Maltodextrin, Rapeseed Oil, Gluten-free OAT Flour, Ground Flaxseed, Medium-Chain Triglyceride Powder (from Coconut), Soluble Gluco Fibre, Natural Flavourings, Micronutrient Blend*, Coconut Sugar, Hemp Seed Protein, Emulsifier: Sunflower Lecithin, Sea Salt (0. 1%), Sweetener: Steviol Glycosides, Thickener: Gellan Gum. *Micronutrient Blend: Potassium Citrate, Potassium Chloride, Calcium Carbonate, Maltodextrin, Vitamin C (as L-Ascorbic Acid), Magnesium Phosphate, Magnesium Citrate, L-Choline Bitartrate, Vitamin K2 (as Menaquinone-7), Vitamin E (as D-Alpha-Tocopheryl Acetate), Vitamin A (as Retinyl Acetate), Niacin (as Niacinamide), Vitamin D2 (Ergocalciferol), Vitamin B12 (as Cyanocobalamin), Pantothenic Acid (as Calcium-D-Pantothenate), D-Biotin, Copper Gluconate, Zinc Oxide Vitamin B6 (as Pyridoxine Hydrochloride), Potassium Iodide Riboflavin, Thiamine Mononitrate, Calcium-L-Methylfolate, Chromium Picolinate. Nutritional Info (per 100ml) : Energy: 1680kj/404kcal, Fat: 18g, of which saturates: 5g, Carbohydrates: 33g, of which sugars: 4g, Fibre: 6. 8g, Protein: 22g, Salt: 1. 1g. Storage Instructions - Ambient temperature

Specifications
Product Type
Meal Drink
Volume
500ml
Pack Quantity
8

£29.99 Inc VAT (0%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome