Baridi Ultra Quiet Drinks & Wine Mini Cooler Fridge


Select
£169.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £169.99


Description unavailable

Feature Attributes

Temperature Range:
5-15 °C
Weight:
9.2 kg
Frequency:
50 Hz
Energy Rating:
G
Voltage:
220-240 V