Baridi Wine Cellar Fridges


£529.99 Inc VAT (20%)

See all variants from £529.99

Description


Description unavailable

Feature Attributes

Noise Level:
41 dBA
Frequency:
50 Hz
Voltage:
230 V
Energy Rating:
G
Width:
59.5 cm
Height:
82 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome