C-Series Countertop Display Fridge Black 100L

Order Code: ZT4855216S

£799.99 Inc VAT (20%)


Description

Stylish and attractive, the black Polar C-Series 100 litre countertop display fridge is perfect for showcasing your chilled desserts, drinks and snacks. With two adjustable shelves and energy-efficient LED lighting, the fridge maximises the visual impact of the contents, while helping to promote impulse purchases - great for positioning near payment areas. At the back, the merchandiser features an intuitive digital panel, allowing you to quickly control and precisely monitor the internal temperature of the cooler, ensuring the contents are always at the perfect serving temperature. Sliding glass doors also provide easy access to the interior whilst protecting the food from pests and airborne bacteria. And once service is over, the chiller is exceptionally easy to clean, as both the shelves and the doors are removable. An efficient and effective countertop merchandiser from Polar. Polar C-Series shop display refrigeration is designed for everyday commercial use in less demanding environments. Functional and attractive, choose C-Series refrigeration if you won't need to access the unit often. The C-series range works in conditions up to 32C. Please note: model information can be found on the product database: https://eprel. ec. europa. eu/screen/product/refrigeratingappliancesdirectsalesfunction. The Model Identifier can usually be found on the inside wall and on the reverse of the unit.

See full description
Specifications for C-Series Countertop Display Fridge Black 100L
  • Product Type
    Countertop Display Fridge
  • Colour
    Black
  • Capacity
    100L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome