Dual Zone Wine Cooler Fridge


£419.99 Inc VAT (20%)

See all variants from £419.99

Description


Description unavailable

Feature Attributes

Temperature Range:
5 - 18 °C
Frequency:
50 Hz
Voltage:
230 V
Depth:
48 cm
Energy Rating:
G

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome