Fridge Counter g Double Door 240L

Order Code: ZT5533740S

£1,199.99 Inc VAT (20%)


Description

<p class="product-features-heading">Product features</p>class="product-features-list ng-star-inserted class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Capacity</span>240Ltr class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Dimensions</span>880 (H) x 900 (W) x 700 (D) mm class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Dimensions - insulation</span>35mm class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Material</span>Stainless Steel class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Finish - external</span>Stainless steel class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Finish - internal</span>Stainless steel class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Power Type</span>230V. 230W. 1.8A class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Refrigerant</span>R600a/GWP 3 class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Temperature Range</span>2°C to 5°C class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Voltage</span>230V class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Weight</span>72kg class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Energy Rating</span>C class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Colour</span>Stainless Steel class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Warranty</span>2 Years class="ng-star-inserted">2 sturdy adjustable shelves and 2 floor protectors maximise storage capacity class="ng-star-inserted">Sturdy adjustable feet allow easy positioning class="ng-star-inserted">Automatic defrost maximises efficiency and performance class="ng-star-inserted">Fan assisted cooling for rapid temperature recovery class="ng-star-inserted">1/1 GN compatible interior for rapid filling and access class="ng-star-inserted">Net Usable Capacity: 201 Ltr class="ng-star-inserted">Ambient temperature range: 10°C to 32°C class="ng-star-inserted">Time-saving easy-clean construction class="ng-star-inserted">Accurate user-friendly digital temperature controls and display class="ng-star-inserted">Solid doors with easy-grip handles for simple access

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome