1. Catering Supplies & Appliances/
  2. Kitchen Appliances/
  3. Freezers

Series Undercounter Freezer Manual Defrost


See all variants from
£1,399.99Inc VAT (20%)
See all variants from £1,399.99

Description unavailable

Feature Attributes

Pack Size:
Each
Product Type:
Freezers
Capacity:
98 L
Type:
Underbench
Temperature Range:
10 to -26 °C
Dimensions (W x D x H):
599 x 440 x 850 mm
More attributes