Chefs Range PL610BT 605Litre Energy Saving Single Door Upright Freezer

Order Code: ZT4794930S

£1,339.99 Inc VAT (20%)


Description

Energy Saving - Energy Class B Stainless Steel interior & exterior Capacity; 605 Ltrs/21.0cu' Temperature range;  -18/-22°C Fitted with Castors, door lock & Interior light as standard Dims; 726w x 864d x 2150h Topping well will hold 5 x 1/6gn Containers Temperature range;  2/+8°C Dims; 900 x 700 x 970h

Specifications for Chefs Range PL610BT 605Litre Energy Saving Single Door Upright Freezer
  • Material
    Stainless Steel
  • Product Type
    Undercounter Freezer