Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Beverages
Coffee
Instant Coffee
Espresso Coffee Beans 1kg 3370
By Taylors
Order Code:
ZT1553290S
£17.99
Inc VAT (0%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/instant-coffee/espresso-coffee-beans-1kg-3370/p/ZT1553290S
Add to quotation
View all Instant Coffee
Description
Taylors Espresso Coffee Beans 1kg 3370
Specifications
Specifications for Espresso Coffee Beans 1kg 3370
Weight
1.0101kg
MFR Part No.
TH12168
Depth
324mm
Width
170mm
Height
275mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome