Alta Rica Instant Coffee 500g

Order Code: ZT1203648S

£49.99 Inc VAT (0%)


Description

Nescafe Alta Rica Instant Coffee 500g Freeze Dried Soluble CoffeeDelight your senses with NESCAF GOLD ORIGINS Alta Rica. This premium instant coffee is made using dark-roasted, pure Arabica beans from Latin America for a delicious coffee with a distinctive, intense flavour. A bold drinking experience with a surprisingly smooth cacao finish. Delight your senses with NESCAF GOLD ORIGINS Alta Rica. This premium instant coffee is made using dark-roasted, pure Arabica beans from Latin America for a delicious coffee with a distinctive, intense flavour. A bold drinking experience with a surprisingly smooth cacao finish. For the Perfect ServeAlways use a dry measure and freshly boiled water (not boiling hot)1 teaspoon (minimum 1. 8g) per mug 1 tablespoon (minimum 6g) per pintMakes approx. 277 mugs** of coffeeStore in a Cool, Dry PlaceBest Before End: See Base

See full description
Specifications for Alta Rica Instant Coffee 500g
  • MFR Part No.
    17077NE
  • Type
    Hot Drinks
  • Weight
    723g
  • Pack Type
    Tin
  • Environment Support
    100% sustainably sourced beans
  • Coffee Type
    Alta Rica
  • Decaffeinated
    No
  • Coffee Style
    Instant Coffee
  • Dimensions (W x D x H)
    108x210x136mm
  • Recycled Product
    100% Recyclable
  • Pack Quantity
    500g
  • Drink Type
    Coffee