Automatic Juicer J100 ULa

Order Code: ZT4855085S

£2,299.99 Inc VAT (20%)
£2,499.998% off


Description

Heavy duty and reliable, the Robot Coupe J100 Ultra juicer is a high-tech solution specifically designed to withstand the most intensive use in smoothie bars, pubs and other similar busy sites. With a powerful and durable 1kW motor, the juicer operates at speeds of up to 3000rpm, meaning that the juice is extracted without oxidising as quickly. This ensures that the juice is both smooth, bursting with flavour and vibrant. The continuous feed tube allows a very high output and can produce up to a glass of delicious juice every seven seconds. Almost silent and with a large capacity pulp collector, the Robot Coupe J100 Ultra is perfect for front of house use anywhere requiring large scale reliable juice extraction.

See full description
Specifications for Automatic Juicer J100 ULa
  • Product Type
    Juicer