Black Cherry Puree Infused Syrup 500ml

Order Code: ZT4878037S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.195%


Description

Elevate your cocktail menu with Re'al fruit-infused syrups and puree mixers. Designed for professional bartenders, this Black Cherry Re'al puree blends premium Bing cherries from the Pacific Northwest with cane sugar, delivering an intense cherry zing to a variety of hand-crafted cocktails and culinary creations. Ingredients - Sugar, cherry puree, water, natural flavour, sodium benzoate ADDITIVES. Nutritional Info (per 100ml) : Energy: 244. 77kj/kcal, Fat: 0. 08g, of which saturates: 0. 02g, Carbohydrates: 59. 98g, of which sugars: 58. 70g, Fibre: 0. 85g, Protein: 0. 43g, Salt: 0. 01g. Storage - Keep cool and away from direct sunlight, heat sources.

See full description
Specifications for Black Cherry Puree Infused Syrup 500ml
  • Volume
    500ml
  • Product Type
    Fruit-Infused Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome