Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Kitchen Appliances - Various
Boston Can Stainless Steel
By Beaumont
Order Code:
ZT4852205S
£8.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.19
0%
5 - 9
£7.86
4%
10 - 19
£7.53
8%
20 - 49
£7.21
12%
50 +
£6.88
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
8.19
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-appliances-various/boston-can-stainless-steel/p/ZT4852205S
Add to quotation
View all Kitchen Appliances - Various
Description
Stainless steel can which can be used on its own or with a glass. Sold separately.
Tags:
#BulkDiscount
Specifications
Specifications for Boston Can Stainless Steel
Product Type
Can
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome