Chrome Hand Mixer 89300

Order Code: ZT4855391S

£99.99 Inc VAT (20%)
£103.993.5% off


Description

This high quality and attractive hand mixer from Dualit can be operated at different speeds, and comes supplied with a wide variety of attachments. As a result, this mixer is suitable for any number of cooking and baking tasks. It features a retractable cord, allowing it to be tidied away easily after use, and has a powerful 400W motor, which is ideal for making any number of dishes. Ideal for home use - no commercial warranty.

See full description
Specifications for Chrome Hand Mixer 89300
  • Product Type
    Hand Mixer
  • Power
    400W
  • Colour
    Chrome