Cookie Dough Mix 3kg (Pack of 4)

Cookie Dough Mix 3kg (Pack of 4)

Order Code: ZT4874090SCopy

£59.99 Inc VAT (0%)

Currently unavailable

Description

Sephra's American-style cookie mix brings a whole new meaning to easy baking. Simply add water and butter to the mix to create delicious cookies or cookie dough in no time, without the usual baking prep work. This mix is a smart choice for businesses seeking to expand their menus with a tasty cookie option and boost their profitability. Ingredients - WHEAT flour (with calcium, iron, niacin, thiamine), sugar, vegetable oils (palm, rapeseed), demerarasugar (sugar, cane molasses), whole EGG powder, whey powder (MILK), dextrose, raising agent (sodiumbicarbonate), salt, natural flavouring. Nutritional Info (per 100g) : Energy: 435 Kcal/Kj. Fat: 11g, of which saturates: 4. 3g, Carbohydrates: 78g, of which sugars: 44g, Fibre: 1. 7g, Protein: 5. 8g, Salt: 0. 85g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for Cookie Dough Mix 3kg (Pack of 4)
  • Weight
    3kg
  • Pack Quantity
    4
  • Product Type
    Cookie Dough Mix