Double Panini Contact Grill 96002

Order Code: ZT4853972S

£519.99 Inc VAT (20%)


Description

Streamline your lunchtime service with Dualit's double panini grill. With sprung, ribbed top and smooth bottom cast-iron grilling plates, it offers excellent heat-retention properties, ensuring even and consistent cooking. Both plates are independently controlled, providing you with the flexibility to cook at separate temperatures simultaneously. There is also a heatproof handle and a removable drip tray that collects any excess grease or oil that may be released during cooking. Made in the UK from high-quality stainless steel, the Dualit panini grill 96002 can accommodate up to four paninis at one time - perfect for keeping up with demand during busier services. It has a thermostatically controlled temperature range of 50-300C and a power output of 3. 6kW. To aid in cleaning, a brush is included to help remove any food debris or residue that may have accumulated on the plates, ensuring optimal hygiene of the appliance.

See full description
Specifications for Double Panini Contact Grill 96002
  • Material
    Stainless Steel