Food Processor: Caterlite 750W Food Processor with 2L Bowl & 1.8L Jug

Order Code: ZT4856036S

£109.99 Inc VAT (20%)
£119.998% off


Description

If you're short of space, or simply want a flexible food processor which can do the lot, the Caterlite food processor is a fantastic choice for low demand areas, as well as the home. Stylish and portable, the Caterlite food processor starts with the powerful 750W motor. Simple to use, just position the attachment you need on top and set the speed. Whether you're looking to slice, chop, grate, knead, whisk or emulsify ingredients, the Caterlite lets you do it with speed and accuracy. There's a citrus juicer too, so even delicious smoothies and cocktails are made easily with this flexible semi-professional processor. The main bowl has an impressive 2 litre capacity, whilst the blending jug can fit up to 1. 8Ltrs inside.

See full description
Specifications for Food Processor: Caterlite 750W Food Processor with 2L Bowl & 1.8L Jug
  • Power
    750W
  • Product Type
    Food Processor