Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Kitchen Appliances - Various
Island Cooker Hood Pendant Style 35cm 3-Speed
By Baridi
See all variants from
£239.99
Inc VAT (20%)
See all variants from
£239.99
Description
Description unavailable
Feature Attributes
Weight:
10.1 kg
Type:
Pendant
Width:
35.15 cm
Energy Rating:
A
Air Flow:
530
Supply Voltage:
220-240 V
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome