Mango Fruity Mix 750ml

Order Code: ZT4868154S

£12.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 +£11.6910%


Description

ODK Mango Puree is made from 50% mango puree, perfect for making cocktails, smoothies, shakes, mocktails, ice teas and desserts. Pop the cap and you're ready to go. No decanting into other squeeze bottles and it'll last 3 months once opened, so almost zero wastage. ODK Mango Puree is designed by bartenders for bartenders to aid practicality and to get the desired flavour you want with little effort. Ingredients: mango puree (50%), sugar, glucose syrup, concentrated lemon juice, thickeners: guar seed flour, pectins; flavourings, preservatives: E202, E211; antioxidant: vitamin CNutritional Info (per 100g) : Energy 271 Kcal/1132 Kj. Fat: 0. 04g, of which saturates: 0. 0g, Carbohydrates: 66. 0g, of which sugars: 66. 0g, Fibre: 0. 39g, Protein: 0. 24g, Salt: 0. 03g

See full description
Specifications for Mango Fruity Mix 750ml
  • Volume
    750ml
  • Product Type
    Mango Puree

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome