Premium Mojito Mint Syrup 700ml

Order Code: ZT4864114S

£10.99 Inc VAT (0%)


Description

Monin's mojito mint syrup captures the perfect balance of lime and mint which has become globally recognised with mojitos in bars and restaurants for generations. The undeniable flavour combination of mint and lime conjures up images and hot sandy beaches and ocean breeze. Monin Mojito Mint syrup can be combined in lemonades, iced teas, cocktails and mocktails to impart a delicious dose of mint and lime to a variety of beverages. Ingredients: Sugar, water, natural mint flavouring. Nutritional info (per 100ml) : Energy 282Kcal/1180Kj. Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 70. 0g, of which sugars: 70. 0g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 03g.

See full description
Specifications for Premium Mojito Mint Syrup 700ml
  • Volume
    700ml
  • Product Type
    Mint Syrup