Moretti Forni Series X100E Multi Function Electric Deck Oven - Pizza, Bakery and Gastronomy

Order Code: ZT4795367S

£13,399.99 Inc VAT (20%)


Description

Smart Baking - Automatic Intuitive programmable controls with 2 x Timed Zones cooking and AQA (automatic cooking adjustment)&nbsp; Oven Size 950w x 730d with a choice of height 160h or 220h Multifunction oven - Pizza, Bakery or Gastronomy with option of using a core cooking probe 4 Cooking Options - Bake, Regenerate, Pre-bake and Refine Nostalgic Industrial finish as standard&nbsp; Ceramic stone oven floor Ext dimensions 1 x oven + decorative hood) 940w x 1170d x 820h Power; 8.8Kw - 415v&nbsp; (16amp supply) - per deck Embossed sheet steel or Ceramic oven floor - Dual Temp Baking mode, Power boost for peak periods and Programmble controls,&nbsp; Nostalgic Industrial finish as standard&nbsp; 3 ovens sizes to choose from with 2 oven height options< Capacity&nbsp; 2 ,3 or 6 x 600 x 400mm bakery trays View this oven in our demo kitchen

See full description
Specifications for Moretti Forni Series X100E Multi Function Electric Deck Oven - Pizza, Bakery and Gastronomy
  • Capacity
    120L
  • Type
    Electric Bratt Pan