Tripleshot Espresso Iced Coffee Cans 300ml

Order Code: ZT4876176S

£26.99 Inc VAT (0%)


Description

Starbucks Tripleshot Espresso iced coffee is made with three bold shots of Starbucks signature espresso and smooth, creamy milk, providing a coffee kick whenever you need a triple uplift. To enjoy this iced coffee at its best, serve it chilled or over the ice and gently shake to wake the flavours. Starbucks?coffees?are made with 100%?arabica?coffee and verified as responsibly?sourced by Coffee and Farmer Equity (C. A. F. E. ) Practices. Ingredients 3. 3% fat MILK (75%), Starbucks Arabica coffee (water, coffee extract) (19. 2%), sugar (4. 7%), chicory inulin, acidity regulator (potassium carbonate) For allergens, see ingredients in bold. High caffeine content (45mg/100ml) . Storage Ambient store in a cool, dry place away from direct sunlight.

See full description
Specifications for Tripleshot Espresso Iced Coffee Cans 300ml
  • Product Type
    Iced Coffee
  • Volume
    300ml
  • Coffee Type
    Arabica

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome