White Chocolate Curls (Rainforest Alliance Cocoa) - 4Kg

Order Code: ZT4858419S

£55.99 Inc VAT (0%)


Description

A solid cocoa-caramelly taste in a mini curl. These White Curls from JP Posner are tiny rolls made out of milk chocolate. Lovely and intense in taste, with a round cocoa body and plenty of milk, they are great for finishing your cakes, or sprinkle them generously on top of ice cream and pastries. White Curls can also be used to top off your hot-chocolate drinks - simply sprinkle them on top of marshmallows or whipped cream and let them slowly melt away for the ultimate indulgence. Ingredients: Sugar, Cocoa Butter, Whole MILK Powder, Emulsifier (E-322 Sunflower Lecithin) and Natural FlavourDry Cocoa Solids: 23% MinimumNutritional Info (per 100g) : Energy: 2195kj/526kcal, Fat: 29. 2g, of which saturates: 28. 8g, Carbohydrates: 62. 6g, of which sug, ars: 62. 6g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 19g

See full description
Specifications for White Chocolate Curls (Rainforest Alliance Cocoa) - 4Kg
  • Product Type
    White Chocolate Curls
  • Weight
    4kg
  • Colour
    White