White Chocolate Sauce 1.9L

Order Code: ZT4859344S

£29.99 Inc VAT (0%)


Description

Zuma's white chocolate sauce is sweet, creamy and versatile in a variety of hot and cold drinks - from mochas and hot chocolates to milkshakes and frapps. It also makes a great white hot chocolate, and works well drizzled on top of anything. Ingredients - Sugar, Water, Sweetened condensed skimmed MILK (skimmed MILK, sugar, lactose (MILK) ), Glucose syrup, Humectant: glycerol, Thickeners: modified maize starch, xanthan gum, Natural flavour, Salt, Emulsifier: E471, Colour: titanium dioxide, Preservative: potassium sorbate, Acidity regulator: citric acid, Caramelised sugar syrup. Allergens: see ingredients in bold. Nutritional Info (per 100g) : Energy: 1657kj/391kcal, Fat: 1. 2g, of which saturates: 1. 2g, Carbohydrates: 85. 4g, of which sugars: 72. 5g, Fibre: 0. 7g, Protein: 1. 7g, Salt: 0. 62g.

See full description
Specifications for White Chocolate Sauce 1.9L
  • Volume
    1.9L
  • Product Type
    White Chocolate Sauce
  • Colour
    White