Winter Warmer Spiced Pear Syrup 1L

Order Code: ZT4870910S

£9.99 Inc VAT (0%)


Description

Delicately spiced with a fruity punch, Simply's Winter Warmer spiced pear syrup brings back memories of festive baking in a delicious way. A great way to warm up around a bonfire, add your own touch with fresh fruit or a splash of brandy. Perfect throughout autumn and winter, make on its own with hot water or to add flavour to a mocktail or cocktail. You can also make up a large batch in an urne for a quick serve solution. The syrup is gluten and nut free, suitable for halal, and is vegan certified by the Vegetarian Society. Ingredients - Sugar, Water, Pear Juice (Pyrus Communis) from Concentrate (7%), Natural Flavouring, Acid: Citric Acid, Colour: E150a, Preservative: E202. Nutritional Info (per 100ml) : Energy: 1208 Kcal/283 Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 71. 1g, of which sugars: 70. 8g, Fibre: 0g, Protein: 0g, Salt: 0. 01g. Storage instructions: Store in dry, cool ambient conditions, away from heat sources and odorous materials. After opening keep container closed. Keep cap area clean and free from syrup residues. Do not refrigerate - crystals may form in the liquid at low temperature. Shelf life after opening: 12 months.

See full description
Specifications for Winter Warmer Spiced Pear Syrup 1L
  • Product Type
    Spiced Pear Syrup
  • Volume
    1L