Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Kitchen Essentials - Various
Alchemy Jug 10oz
By Churchill
Order Code:
ZT4798702S
Qty of 6 for
£89.94
Inc VAT (20%)
£14.99 each
£95.94
6% off
6
Add to basket
This product must be ordered in multiples of 6
Get it in
5-6
working days
Available
GBP
89.94
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-essentials-various/alchemy-jug-10oz/p/ZT4798702S
Add to quotation
View all Kitchen Essentials - Various
Description
Alchemy Jug 10Oz
Tags:
#ReducedPrice
Specifications
Specifications for Alchemy Jug 10oz
Capacity
10oz
Product Type
Jug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome