Twister Grips


Select
£5.29 Inc VAT (20%)


See all variants from £5.29

Description

StayPut PER - Polymer Environmental Resin is a new eco friendly patented material which offers a flexible range of fabrics and matting that is ideal for domestic and commercial use. The StayPut ECO PERformance fabric is made from a new non toxic resin which is free of rubber and latex, odour free and does not emit any toxic chemicals or gases, the polymer environmental resin is melded onto a mesh, supported by polyester fibres resulting in an open weave construction. The mat has been successfully tested against harmful substances; Oeko-Tex Standard 100- Product Class 1 - for baby articles. Non adhesive, non slip even when wet! Toxin free and non allergenic. Fire Retardant and UV stable. Biodegradable. Safe on all surfaces, including Polyurethane paint or varnish. Hygienic and easy to clean. Machine Washable 40 degrees.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome