Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Knives & Cutlery
Serrated Slicer White 24.8cm
By Hygiplas
Order Code:
ZT4854369S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 +
£12.87
8%
1
Add to basket
Get it in
20-30
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/knives-and-cutlery/serrated-slicer-white-24-8cm/p/ZT4854369S
Add to quotation
View all Knives & Cutlery
Description
Slicer with 10" finest stainless steel serrated blade and dishwasher proof handle.
Tags:
#BulkDiscount
Specifications
Specifications for Serrated Slicer White 24.8cm
Size
24.8cm
Colour
White
Product Type
Slicer
Blade Length
24.8cm
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome