Cuisine Polypropylene Measuring Jug 2L

Order Code: ZT4868000S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.695%
10 - 19£5.3910%
20 +£5.0915%


Description

Measure, pour and store with the 2 litre polypropylene measuring jug from Wham Cuisine. Thanks to its large ergonomic handle and specially-designed pouring spout, the jug makes it easy and mess-free to pour liquids - helping to keep kitchen spaces clean and tidyThe highly durable construction also makes the jug perfect for use in microwaves, and storing in the fridge or freezer, too - so you can quickly freeze or reheat contents without having to change container. For further convenience, the measuring jug is dishwasher safe - helping to save time cleaning up once it's empty. And once it's clean, you can stack multiple jugs together, saving storage space.

See full description
Specifications for Cuisine Polypropylene Measuring Jug 2L
  • Product Type
    Measuring Jug
  • Material
    Polypropylene
  • Capacity
    2L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome