High Heat Measuring Jug 3.8L

Order Code: ZT4862930S

£69.99 Inc VAT (20%)


Description

Crafted with a large, 3. 8Ltr capacity, this high heat resistant measuring jug from Cambro is ideal for transporting considerable amounts of liquid both to and from your preparation area. The high heat resistant properties allows you to safely transport a wide range of oils, ingredients or boiling water - transportation is made easy with an ergonomic handle. The jug features moulded-in measuring gradations that aid in ensuring accurate measurements whilst being able to hold the test of time and provide results that you can trust. This jug is made from a polycarbonate material that is highly durable and easy to clean - saving you money on replacement bills and time on lengthy cleaning tasks.

See full description
Specifications for High Heat Measuring Jug 3.8L
  • Product Type
    Measuring Jug
  • Capacity
    3.8L
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome