Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Ovens & Hot Plates
Induction Hobs with Boost Function, Touch Control
By Baridi
2 Variants From
£299.99
Inc VAT (20%)
See 2 Product Variants
£299.99
Description
Description unavailable
Feature Attributes
Type:
Induction
Depth:
52 cm
Height:
5.8 cm
Cable Length:
1 m
Supply Voltage:
220 - 240 V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome