0
1
2
3
4

Outdoor Freestanding Large Stainless Steel Pizza Oven with Wheels

Order Code: ZT2117828S

£239.99 Inc VAT (20%)

Currently unavailable

Description



With our brilliant pizza oven, you can bake pizzas, bread, cakes and pies in the comfort of your garden. While enjoying the sweet scent from your baked food, you can have some small talks with your guests. The pizza oven is constructed with a large chamber for your food, a firebox for charcoal and logs as well as a slide-out trash tray that allows you to clean up the ash easily. Enjoy fun and convenient baking now!

Features:

With a side handle and 2 wheels, easy to move
Heat and rust resistant case for a long life span
Produces rapid and even heating
Specifications

Dimensions: 64.5cm W x 50cm D x 156cm H

Material: Stainless steel, iron

Finish: Black

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome