Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Refrigeration
60cm Built-In Bottle Wine Coolers with Beech Wood Shelves & Internal LED Light Black
By Baridi
Reset
Clear All
Capacity
Select
See all variants from
£399.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£399.99
Description
Description unavailable
Feature Attributes
Energy Rating:
G
Rated Voltage:
220-240 V
Temperature Range:
May-20
Frequency:
50 Hz
Width:
59 cm
Depth:
56.5 cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome