Kristall Serve over Counter Fridge 1000mm

Order Code: ZT4859016S

£3,999.99 Inc VAT (20%)

Currently unavailable

Description

Attractive, sturdy and reliable, the Zoin Kristall chilled merchandiser provides the answer to effective display of salads, sandwiches, desserts, fruit and other refrigerated food and drink. The four sided double glazed structure gives maximum visibility of displayed merchandise. Equipped with 3 glass shelves and a stainless steel lower display surface. Complete with LED lighting and automatic defrost, the unit is both durable and easy to clean. In addition, the two rear sliding doors allow easy behind counter access for effortless fast product replenishment.

See full description
Specifications for Kristall Serve over Counter Fridge 1000mm
  • Length
    1000mm
  • Material
    Stainless Steel
    Glass
  • Product Type
    Serve Over Counter Fridge
  • Number of Shelves
    3