0
1
2
3
4

55cm Under Counter Larder Fridge Black

Order Code: ZT1086275S

£269.99 Inc VAT (20%)


Description

The Statesman under counter larder fridge in black is the ideal addition to any home, whether you need a compact fridge for your flat or extra space in a large household, this very useful refrigerator is bound to help with your food storage needs. Packing a 133L net refrigeration capacity it's big enough to store all your essential foods while keeping them neatly organised using the vegetable storage drawer and 2 adjustable glass shelves.

Conveniently, this trusty appliance has a reversible door configuration so you can change the side it opens, plus adjustable feet, ensuring the items inside can be easily accessed in any kitchen, no matter how tight the space is.

Product Dimensions (mm): H845 x W553 x D574

Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for 55cm Under Counter Larder Fridge Black
  • Depth
    574mm
  • Width
    553mm
  • Height
    845mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome