Huel Daily A-Z Vitamins is a convenient way to get your daily dose of essential nutrients. This sparkling drink is packed with 26 vitamins and minerals, plus 100mg of natural caffeine for an energy boost. It's also sugar-free, low in fat, and contains only 30 calories per can. Additionally, the aluminium can is recyclable, making it an environmentally-friendly option. Ingredients - Ingredients: Water, Fruit Juices from Concentrate (5. 5%) (White Grape, Pineapple, Mango), Soluble Vegetable Fibre (Chicory, Corn), Micronutrient Blend (Minerals (Potassium, Calcium, Phosphorus, Iron, Selenium, Magnesium, Iodine, Zinc, Molybdenum, Chromium), Vitamins (C, E, Niacin, A, K2, Pantothenic Acid, D3, Biotin, Folate, B12, D2, B6, B1, K1, B2), Choline), Acidity Regulators: Citric Acid, Malic Acid, Natural Flavourings, Acerola Cherry Powder, Natural Caffeine (from Coffee Bean) (0. 03%), Sweetener: Sucralose, Guava Extract. Nutritional Info (per 100ml) : Energy: 168kj/30kcal, Fat: 0. 1g, of which saturates: -0. 1g, Carbohydrates: 4. 4g, of which sugars: 3g, Fibre: 3. 5g, Protein: 0. 5g, Salt: 0. 1g. Storage Instructions - Ambient temperature.