Black Currant Conserve 3kg

Order Code: ZT4869369S

£23.99 Inc VAT (0%)


Description

Tiptree grow a wide range of traditional English fruits and use them to make conserves and condiments in their nut-free factory by their farm. Following cherished recipes, Tiptree products are meticulously prepared without artificial colours or flavours. Premium black currants are packed into every single 3kg tub of Tiptree's delicious black currant conserve. Packaged in a 3kg tub, it ensures you have an ample supply on hand for breakfast, snacks, and baking projects. Ingredients - Sugar, Black Currants, Gelling Agent: Citrus Pectin; Acidity Regulator: Sodium Citrate. Nutritional Info (per 100g) : Energy: 1145KJ/270Kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 66g, of which sugars: 66g, Fibre: 0g, Protein: 0g, Salt: 0. 06g.

See full description
Specifications for Black Currant Conserve 3kg
  • Weight
    3kg
  • Pack Type
    Tub
  • Product Type
    Conserve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome