Orange 4 x 200ml - Pack (6)

Orange 4 x 200ml - Pack (6)

Order Code: ZT2820831S

£11.99 Inc VAT (20%)


Description

Robinsons Fruit Shoots Orange Flavoured Juice Drink 4 x 200ml *NO ADDED SUGAR*When kids are busy doing the things they love, we're right there with them. Keeping them refreshed with our great tasting drinks. Our hand picked oranges are grown in sunny climates, and then harvested when they're lovely and juicy. That's why every bottle of Fruit Shoot is so deliciously fruity.Made with real fruitWith added multi-vitaminsNo added sugar - contains naturally occuring sugarsNo artificial colours or flavouringsPack size: 200mlNo added sugarIngredientsWater, Orange Juice from Concentrate (8%), Acid (Citric Acid), Natural Flavouring, Preservatives (Potassium Sorbate, Dimethyl Dicarbonate), Antioxidant (Ascorbic Acid), Acidity Regulator (Sodium Citrate), Carrot Concentrate, Sweeteners (Acesulfame K, Sucralose), Stabiliser (Xanthan Gum), Vitamins (Niacin, B6, Biotin) Fruit Shoot Orange 4x200ml - PACK (6) Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Orange 4 x 200ml - Pack (6)
  • Flavour
    Orange
  • Pack Type
    Bottle
  • Pack Quantity
    200ml
  • Type
    Cold Drinks
  • Drink Type
    Fruit Juice

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome