Chocolate Spread 28g (Pack of 72)

Order Code: ZT4869317S

£39.99 Inc VAT (0%)


Description

Tiptree grow a wide range of traditional English fruits and use them to make conserves and condiments in their nut-free factory by their farm. Following cherished recipes, Tiptree products are meticulously prepared without artificial colours or flavours. Tiptree's chocolate spread, made with real Belgian chocolate, is nut-free, palm-oil free, and Kosher certified; but best of all, it's deeply, darkly delicious! Packaged in convenient single-portion jars, it's ideal for the dining table, room service, or the breakfast buffet. Ingredients - Golden Syrup (Invert Sugar Syrup), Condensed Skimmed Milk, Belgian Dark Chocolate 80% (Cocoa Mass, Sugar, Fat-reduced Cocoa Powder, Emulsifier: Soya Lecithin, Natural Vanilla Flavouring) (17%), Butter (Milk, Salt), Cream (Milk), Sea Salt. Nutritional Info (per 100g) : Energy: 1826KJ/436Kcal, Fat: 26g, of which saturates: 16g, Carbohydrates: 43g, of which sugars: 42g, Fibre: 0g, Protein: 4. 9g, Salt: 0. 75g.

See full description
Specifications for Chocolate Spread 28g (Pack of 72)
  • Product Type
    Chocolate Spread
  • Pack Quantity
    28g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome