Manuka Honey 100+ Mgo 225g

Order Code: ZT4877187S

£13.99 Inc VAT (0%)


Description

Indulge in the genuine taste of New Zealand with Rowse Manuka Honey. Guaranteed 100% pure and authentic, this honey undergoes rigorous testing at its source and upon arrival in the UK to ensure its quality. Each jar boasts a significant amount of methylglyoxal, or MGO, a unique property of Manuka honey responsible for its Non-peroxide Activity (NPA) level. This translates to a potent and genuine Manuka honey experience. Ingredients - 100% Honey. Nutritional Info (per 100g) : Energy: 1477kj, Fat: 0. 1g, of which saturates: -0. 1g, Carbohydrates: 86. 9g, of which sugars: 85. 9g, Fibre: -0. 5g, Protein: -0. 1g, Salt: 0. 025g. Storage - Ambient above 12C.

See full description
Specifications for Manuka Honey 100+ Mgo 225g
  • Pack Type
    Jar
  • Weight
    225g
  • Product Type
    Manuka Honey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome