Orange Marmalade Medium Cut 3kg

Order Code: ZT4869291S

£23.99 Inc VAT (0%)


Description

Tiptree grow a wide range of traditional English fruits and use them to make conserves and condiments in their nut-free factory by their farm. Following cherished recipes, Tiptree products are meticulously prepared without artificial colours or flavours. A very appealing and popular marmalade with medium cut tender peel, made with Seville oranges, this 3kg tub of Tiptree orange marmalade ensures you have an ample supply on hand for breakfast, snacks, and baking projects. Ingredients - Sugar, Seville Oranges, Gelling Agent: Citrus Pectin. Nutritional Info (per 100g) : Energy: 1141KJ/269Kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 67g, of which sugars: 66g, Fibre: 0g, Protein: 0g, Salt: 0g.

See full description
Specifications for Orange Marmalade Medium Cut 3kg
  • Pack Type
    Tub
  • Weight
    3kg
  • Flavour
    Orange
  • Product Type
    Orange Marmalade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome