Squeezable Honey 340g

Order Code: ZT4877182S

£4.09 Inc VAT (0%)
£4.294.5% off


Description

Indulge in the natural sweetness of Rowse Squeezable Honey. This 100% pure honey boasts a smooth consistency and sweet fruity flavour. It comes packaged in an easy-to-use squeezable bottle with a pourable valve. Drizzle it over porridge, toast, or Greek yogurt for a breakfast boost, or incorporate it into your baking creations for an added touch of deliciousness. Ingredients - 100% Honey. Nutritional Info (per 100g) : Energy: 1398kj, Fat: -0. 5g, of which saturates: 0. 2g, Carbohydrates: 81. 5g, of which sugars: 80. 8g, Fibre: -0. 5g, Protein: -0. 5g, Salt: 0. 3g. Storage - Ambient above 12C.

See full description
Specifications for Squeezable Honey 340g
  • Product Type
    Honey
  • Weight
    340g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome