Aluminium Non-Stick Braise Pan 11cm

Order Code: ZT4853162S

£139.99 Inc VAT (20%)


Description

A deep frying pan with high walls, intended for simmering dishes. It can also be used for frying multi-ingredient dishes. Thanks to the 10mm thick base, the pan retains heat for longer, distributing it evenly over the surface of the entire pan - the stewing process takes up to 20% shorter, allowing to preserve more nutrients in the prepared meals. Ergonomic shape ensures optimal steam circulation, thanks to which the food is soft and juicy. It is also covered with a Lotan® coating, allowing frying without the use of fat and quick washing without a large amount of detergent.

See full description
Specifications for Aluminium Non-Stick Braise Pan 11cm
  • Diameter
    11cm
  • Material
    Aluminium
  • Product Type
    Braise Pan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome