Deglon Glisse Spaghetti Spoon 320mm

Order Code: ZT4858676S

£32.99 Inc VAT (20%)


Description

Versatile, robust and reliable, the Déglon Sabatier plain spaghetti spoon is ideal for serving all kinds of spaghetti dishes in any commercial kitchen. Featuring a polypropylene handle, this stainless steel spoon is incredibly comfortable and stable in the hand, allowing you to plate food attractively and precisely. A lip on the handle also allows the utensil to rest securely onto any bowl or tray, preventing the spoon from slipping into food. For easy storage, the spoon also features a handy hole in the end of the handle. Heat resistant up to 120°C (248°F) and dishwasher safe, this spaghetti spoon is perfectly suited to any professional catering environment.

See full description
Specifications for Deglon Glisse Spaghetti Spoon 320mm
  • Material
    Stainless Steel
  • Product Type
    Spaghetti Spoon
  • Length
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome