Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Glass Bowl Large 230mm
By APS
Order Code:
ZT4852687S
£12.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.39
0%
5 - 9
£11.65
6%
10 +
£10.90
12%
1
Add to basket
Get it in
20-30
working days
Available
GBP
12.39
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/glass-bowl-large-230mm/p/ZT4852687S
Add to quotation
View all Utensils
Description
Glass bowl for chrome plated buffet ladder. Polycarbonate covers available separately.
Tags:
#BulkDiscount
Specifications
Specifications for Glass Bowl Large 230mm
Material
Glass
Product Type
Glass Bowl
Size
Large
Diameter
230mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome