Jansan Washing Up Bowls 14"


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

JanSan® Washing Up Bowl 14" Round is a traditional washing up bowls, Suitable for use in most kitchen sinks either within the workplace or at home. Height: 15 cm Diameter: 36 cm

Feature Attributes

Product Type:
Catering Containers
Size:
35cm / 14"
Diameter:
36 cm
Height:
15 cm